4" x 6" Assorted Poly Index Card Case, 4/PK, 10PK/CT
- Mfr # 58446-CT
- Zoro # G807480781
product price:Â
$
60.29
/pk of 40, $1.51/ea
Key Features
Sheet Capacity
200
Color
Assorted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 58446-CT
- Zoro #
- G807480781
- UPC #
- -
- Country of Origin
- China
Details
- Sheet Capacity
- 200
- Color
- Assorted
Description
Keep your index cards organized Durable polypropylene card case holds up to 200, 4 x 6 inch index cards Features snap closure and includes 5 dividers and adhesive tab labels Acidfree polypropylene Assorted colors include blue, aqua, purple and pink This item includes 10 packs of CLI58446 Item CLI58446 includes 4 Index Card Cases
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.