4" x 6" White Unruled Index Cards of 50, 30 EA/CT
- Mfr # 48908-CT
- Zoro # G515874582
product price:
$
50.89
/pk of 30, $1.70/ea
Key Features
Rule
Unruled
Color
White
Card Size
4 in. x 6 in.
Number of Cards
50
Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48908-CT
- Zoro #
- G515874582
- UPC #
- -
- Country of Origin
- Viet Nam
- Item
- Index Cards
- Rule
- Unruled
- Color
- White
- Number of Cards
- 50
- Material
- Paper
Dimensions
- Card Size
- 4 in. x 6 in.
Description
- A must have for Back-to-School
- Each pack contains 50 white cards. Blank on both sides
- Great for flash cards, recipes, note cards, game cards, craft cards, and more
- Perfect for home, school, and business
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.