Shop C-LINE PRODUCTS
See all product information
Create Account
7-Pocket Expanding File, Assorted Tropic Tones
- Mfr # 58300
- Zoro # G923723922
product price:Â
$
12.89
/ea
Key Features
Size
For 8.5 in x 11 in size documents
Index Tab Color
Seaside Blue, Sunny Yellow, Seafoam Green, Sunset Red, Sandy Gray (no color choice)
Material
Acid-free polypropylene
Includes
1 expanding file
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 58300
- Zoro #
- G923723922
- UPC #
- 038944583006
- Country of Origin
- China
- Index Tab Color
- Seaside Blue, Sunny Yellow, Seafoam Green, Sunset Red, Sandy Gray (no color choice)
- Material
- Acid-free polypropylene
- Includes
- 1 expanding file
Dimensions
- Size
- For 8.5 in x 11 in size documents
Description
Letter size expanding file is made of durable, archival quality polypropylene. For 11 x 8-1/2 document storage. Includes preprinted tab inserts and button and elastic closure. 7-pocket/6-tab. Assorted colors include Seaside Blue, Sunny Yellow, Seafoam Green, Sunset Red, and Sandy Gray.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.