8-1/2" x 10-1/2" Letters and Learn Handwriting Tablet, 24 EA/CT
- Mfr # 23100-CT
- Zoro # G215874608
product price:
$
81.79
/pk of 24, $3.41/ea
Key Features
Sheet Size
11 in x 8-1/2 in
Rule (College, Gregg, etc.)
Primary Ruled
Number of Sheets
40
Color
White
Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23100-CT
- Zoro #
- G215874608
- UPC #
- -
- Country of Origin
- Viet Nam
- Rule (College, Gregg, etc.)
- Primary Ruled
- Number of Sheets
- 40
- Item
- Letters & Learn Handwriting Tablet
- Color
- White
- Material
- Paper
Dimensions
- Sheet Size
- 11 in x 8-1/2 in
Description
- Ruled format, paper is lined with red baseline, blue dotted midline, blue descender line, with 1⁄4" ruling.
- Pages measure 11" x 8-1/2" in size
- Quality, white paper with black gummed top edge binding allows for easy removal of pages
- Thick cardboard backing provides extra support when writing
- 40 pages per tablet. Ruled on both sides.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.