Shop RITE IN THE RAIN
See all product information
Create Account
Weatherproof Kit
- Mfr # READY-KIT
- Zoro # G324223854
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
Cover Color
Camouflage
Paper Color
Tan
Sheet Size
3 in x 5 in
Includes
2 EXTRA PENS, 4 COMBAT CARD PACKS, COVER, FIELD BOOK, METAL BLACK PEN, NOTEBOOK 6-PACK
Cover Material
Cordura Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- READY-KIT
- Zoro #
- G324223854
- UPC #
- 632281104247
- Country of Origin
- United States
Dimensions
- Sheet Size
- 3 in x 5 in
Details
- Item
- Weatherproof Kit
- Cover Color
- Camouflage
- Paper Color
- Tan
- Includes
- 2 EXTRA PENS, 4 COMBAT CARD PACKS, COVER, FIELD BOOK, METAL BLACK PEN, NOTEBOOK 6-PACK
- Cover Material
- Cordura Fabric
- Rule
- Universal
- National Stock No.
- NSN: 7530-01-713-3832
- Number of Sheets
- 300
- Binding
- Top-Spiral Wire-O; Perfect Bound
Description
Weatherproof Kit, Cover Color Camouflage, Cover Material Cordura Fabric, Binding Top-Spiral Wire-O; Perfect Bound, Number of Sheets 300, Sheet Size 3 in x 5 in, Rule Universal, Paper Color Tan, Includes 2 EXTRA PENS, 4 COMBAT CARD PACKS, COVER, FIELD BOOK, METAL BLACK PEN, NOTEBOOK 6-PACK, National Stock No. NSN: 7530-01-713-3832
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.