Shop C-LINE PRODUCTS
See all product information
Create Account
8-1/2" x 11" Clear Super Heavyweight Vinyl Sheet Protectors, 50PK
- Mfr # 61013
- Zoro # G7811785
product price:Â
$
57.45
/pk of 50, $1.15/ea
Key Features
Width
8-1/2"
Color
Clear
Size
11" x 8-1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 61013
- Zoro #
- G7811785
- UPC #
- 38944610139
- Country of Origin
- China
- Item
- Super Heavyweight Sheet Protectors
- Color
- Clear
Dimensions
- Width
- 8-1/2"
- Size
- 11" x 8-1/2"
Description
The feel of these vinyl holders shouts quality! Vinyl sheet protectors provide maximum durability plus outstanding performance in preserving and protecting high-use presentation materials, letters and reports. Constructed from durable and tough vinyl material. Clean hole punching now makes these easier to load into three-ring binders. Unique shaped corners allow for quick and easy page turning. Clear finish. 50/BX.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.