Shop C-LINE PRODUCTS
See all product information
Create Account
8-1/2" x 11" Signature Series File Folders, 6/PK
- Mfr # 24001
- Zoro # G515874612
product price:Â
$
5.99
/ea
Sold in multiples of 25 for
$149.75
Key Features
Color
Multi-Color
Material
Heavy Cardstock
Number of File Folders
6
Sheet Capacity
50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24001
- Zoro #
- G515874612
- UPC #
- 38944240015
- Country of Origin
- Viet Nam
- Item
- Signature Seriesâ„¢ File Folders
- Color
- Multi-Color
- Material
- Heavy Cardstock
- Number of File Folders
- 6
- Sheet Capacity
- 50
Description
- Signature SeriesTM File Folders feature 3 decorative designs to keep your projects organized
- Each folder has a printed design on the outside and coordinating solid color on the inside
- Made from heavyweight cardstock for added durability
- 1/3 cut write-on tabs allow for easy labeling and identification
- For 8-1/2" x 11" document storage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.