C-Line Products

Business Card Refills, PK10


product price: $3.19
/pk 10, $0.32/ea
Sold in multiples of 3 for $9.57

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Clear
  • Width 8.13"
  • Height 11.25"
  • Material Polypropylene
  • Size 2" x 3.5"
See all product information

Product Information

Dimensions

Width 8.13"
Height 11.25"
Size 2" x 3.5"

Details

Item Card File Refills
Color Clear
Material Polypropylene
Capacity 200
Weight 0.17 lbs
Cards Per Sheet 20
Card File Refills Type Business Card Binder Page

Description

Business Card Refills,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.