Bind Plastic Combs- 1" Black, 50PK
- Mfr # 71000B
- Zoro # G514851188
product price:
$
39.75
/pk of 50, $0.80/ea
Key Features
Size
1 in
Color
Black
Material
Plastic
Sheet Capacity
200 Sheet Capacity (20 lb. Paper)
For Use With
Works with KLAI-Co iBind A12, U15, U25, and SircleBind CB-230 Binding Machines
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 71000B
- Zoro #
- G514851188
- UPC #
- 65748119001
- Country of Origin
- China
Dimensions
- Size
- 1 in
- Length
- 11 in
- Width
- 1 in
Details
- Color
- Black
- Material
- Plastic
- Sheet Capacity
- 200 Sheet Capacity (20 lb. Paper)
- For Use With
- Works with KLAI-Co iBind A12, U15, U25, and SircleBind CB-230 Binding Machines
- Includes
- 50 Binding Combs Per Box
- Finish
- Glossy
- Features
- High Volume Capacity
- Application
- Binding Comb
- Binding Ring Count
- 19 Ring Comb
- Shape
- Spiral
Description
SircleBind Plastic Combs in 1" width and black color are top-quality binding combs designed for neat and secure document organization. These black plastic combs are crafted from durable materials to ensure long-lasting performance and a professional finish for your bound materials.
- • 1" Binding Comb
- • Black Glossy Finish
- • 200 Sheet Capacity (20 lb. Paper)
- • Compatible with Any Standard Comb Binding Machine
- • 50 Combs Per Box
- • Standard 19 Ring Binding Comb
- • Works up to 11" Covers and Documents
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.