
High Capacity Polypropylene Sheet Protector, clear, 11 x 8 12, 5PK
Mfr # 62020
Zoro # G907480094
product price: $6.69
/pk 25, $0.27/eaSold in multiples of 2 for $13.38
Key Features
Material
Polypropylene
Color
Clear
Features
Punched
Sheet Size
8 1/2" Width x 11" Length
Application/Usage
Software Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62020
Zoro #
G907480094
UPC #
038944620206
Country of Origin
China
Dimensions
Sheet Size
8 1/2" Width x 11" Length
Details
Item
Sheet Protector
Material
Polypropylene
Color
Clear
Features
Punched
Application/Usage
Software Manual
Sheet Standard
Letter
Media Type
Sheet
Media Capacity
50
Description
Love to keep organized Reclaim your work area by clearing catalogs, magazines, software manuals and more off of your desktop and into threering binders Store up to 50 sheets in these larger capacity top loading sheet protectors Provides all the benefits of heavyweight polypropylene No sheet punching necessary Clear finish 25BX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.