Paper Portfolio Without Prongs, Assorted, 100PK
- Mfr # 05300
- Zoro # G323724031
product price:Â
$
90.99
/pk of 100, $0.91/ea
Key Features
Size
8.5 in x 11 in
Material
Paper
Includes
100 Portfolios
Index Tab Color
Red, Yellow, Green, Blue, Purple, Black, White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05300
- Zoro #
- G323724031
- UPC #
- -
- Country of Origin
- China
- Material
- Paper
- Includes
- 100 Portfolios
- Index Tab Color
- Red, Yellow, Green, Blue, Purple, Black, White
Dimensions
- Size
- 8.5 in x 11 in
Description
Portfolios feature two business card slots. For 11 x 8 1/2 document storage. Without prongs. Sold as a pack of 100 in assorted colors: red, yellow, green, blue, purple, black, white.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.