Shop C-LINE PRODUCTS
See all product information
Create Account
Pencil Pouch for 3-Ring Binders, 7" x 10", Black, 6PK
- Mfr # 05701
- Zoro # G323723720
product price:Â
$
34.29
/pk of 6, $5.72/ea
Key Features
Size
7 in x 10 in
Includes
6 Pencil Pouches
Color
Black
Gauge Case Material
Mesh
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05701
- Zoro #
- G323723720
- UPC #
- 194629160037
- Country of Origin
- China
- Includes
- 6 Pencil Pouches
- Color
- Black
- Gauge Case Material
- Mesh
Dimensions
- Size
- 7 in x 10 in
Description
Durable polyester pencil pouch with single zipper compartment. Features black mesh reinforced window for easy viewing. Store pencils, crayons, erasers, markers and other small supplies. 3-hole punched to fit in binders. Zipper keeps contents secure. Measures 7" x 10". Black. Sold as a pack of 6.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.