Shop C-LINE PRODUCTS
See all product information
Create Account
Plain Paper Copier Transparency Film, Clear, 8 1/2 x 11, 100PK
- Mfr # 60727
- Zoro # G423723910
product price:Â
$
55.19
/pk of 100, $0.55/ea
Key Features
Gauge Case Material
Film
Size
8.5 in x 11 in
Color
Clear
Includes
2 Packs of Transparencies (50 Transparencies Per Pack, 100 Transparencies Total)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60727
- Zoro #
- G423723910
- UPC #
- 194629124923
- Country of Origin
- United States
Dimensions
- Size
- 8.5 in x 11 in
Details
- Gauge Case Material
- Film
- Color
- Clear
- Includes
- 2 Packs of Transparencies (50 Transparencies Per Pack, 100 Transparencies Total)
Description
While many people have started to use electronic visuals, some classrooms and conference rooms are not yet equipped with that type of technology. Instead, transparency film is a great tool to use to provide visuals in place of slideshow presentations. Create crystal clear and colored overhead transparencies with ease! For instant overheads, use C-Line's transparency film for plain paper copiers-simply use the film in place of paper in the paper tray or the hand-feed feature of your copier. Can be used with desktop or high-speed copiers using dry toner. Transparencies measure 8.5" x 11". Each box includes 50 sheets. Sold as 2 boxes for a total of 100 sheets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.