Shop C-LINE PRODUCTS
See all product information
Create Account
Mini Size Binder Starter Kit, Assorted
- Mfr # 30100
- Zoro # G323723898
product price:Â
$
20.39
/ea
Key Features
Gauge Case Material
Polypropylene, Metal
Color
Assorted
Size
5-1/2 in x 8-1/2 in
Includes
1 mini poly binder, 1 set of mini poly index dividers with pockets, 50 sheets of mini filler paper, one poly binder pocket with hook and loop closure
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30100
- Zoro #
- G323723898
- UPC #
- 038944301006
- Country of Origin
- China
- Gauge Case Material
- Polypropylene, Metal
- Color
- Assorted
- Includes
- 1 mini poly binder, 1 set of mini poly index dividers with pockets, 50 sheets of mini filler paper, one poly binder pocket with hook and loop closure
Dimensions
- Size
- 5-1/2 in x 8-1/2 in
Description
One convenient kit gets you started in the latest trend in miniature organization. Create your own planner or address book in a matter of minutes. It is made of the same durable material as other C-Line binders, but offers a more compact storage option. Whether you are looking to create your own daily planner or would like a way to sort store coupons, this starter kit is ideal. Features the essential items needed for on-the-go organization. The kit is ideal for the storage of papers, items, and more up to 5-1/2 x 8-1/2 in size. Kit includes one mini poly binder, 1 set of mini poly index dividers with pockets, 50 sheets of mini filler paper and one mini poly binder pocket with hook and loop closure. Accessory items are universally punched to fit in standard 5-1/2 x 8-1/2, 6 x 9 and 8-1/2 x 11 binders. Plastic items are made from durable, heavyweight polypropylene. Kit components come in assorted colors: binder is Seaside Blue or Sunset Red, index divider set is Seafoam Green, Sunset Red, Seaside Blue, Sunny Yellow, and Sandy Gray; paper is white with black ruled lines; binder pocket is Sandy Gray.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.