Shop C-LINE PRODUCTS
See all product information
Create Account
Dry Erase Dot Decals, Assorted, 11", 5PK
- Mfr # 40520
- Zoro # G723723870
product price:Â
$
21.39
/pk of 5, $4.28/ea
Key Features
Gauge Case Material
Vinyl
Size
11 in
Includes
5 Dry Erase Dot Decals
Color
Blue, Purple, Red, Green and Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40520
- Zoro #
- G723723870
- UPC #
- 038944405209
- Country of Origin
- China
- Gauge Case Material
- Vinyl
- Includes
- 5 Dry Erase Dot Decals
- Color
- Blue, Purple, Red, Green and Yellow
Dimensions
- Size
- 11 in
Description
Dry Erase Dot Decals turn any flat surface into an instant learning space. Place on walls, desks, floors and doors to create a fun, creative writing space. Great for classroom centers and individual instruction. Bright, colorful circles attract attention and motivate children to learn. Simply write on and wipe off. Works with dry erase markers. Easy to apply, reposition and remove. Adhesive backing leaves no residue. Vinyl, 11" size. Assorted colors include Blue, Purple, Red, Green and Yellow. Each pack includes 5 Dry Erase Dot Decals.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.