Shop C-LINE PRODUCTS
See all product information
Create Account
Shop Ticket Holders, 1 Side, 11 x 14", PK25
- Mfr # 45114
- Zoro # G7810960
product price:Â
$
40.89
/pk of 25, $1.64/ea
Key Features
Material
Vinyl
Color
Black, Clear
Overall Width
12 1/8 in
Overall Height
15 3/8 in
Seam Style
Stitched
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45114
- Zoro #
- G7810960
- UPC #
- 038944451145
- Country of Origin
- China
- Item
- Shop Ticket Holder
- Material
- Vinyl
- Color
- Black, Clear
- Seam Style
- Stitched
- Mounting Method
- Hanging
- Document Loading
- Side
- Shell Material
- Vinyl
- Wire Color
- Black, Clear
Dimensions
- Overall Width
- 12 1/8 in
- Overall Height
- 15 3/8 in
- For Document Length
- 14 in
- For Document Width
- 11 in
Description
Shop Ticket Holder, Material Vinyl, Seam Style Stitched, Color Black, Clear, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.