Zoro Homepage

Shop Tickte Hldr, 2Pockt, Strap, Clear, PK15

  • Mfr # 38912

  • Zoro # G7810787


product price: $32.95
/pk 15, $2.20/ea

Key Features

Material
Vinyl
Color
Clear
Features
Hook & Loop Closure, Heavy Duty, Flap
Sheet Size
9" Width x 12" Length
Overall Height
14 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38912
Zoro #
G7810787
UPC #
038944389127
Country of Origin
China

Dimensions

Sheet Size
9" Width x 12" Length
Overall Height
14 1/8 in
Overall Width
10 1/2 in
For Document Length
12 in
For Document Width
9 in

Details

Item
Shop Ticket Holder
Material
Vinyl
Color
Clear
Features
Hook & Loop Closure, Heavy Duty, Flap
Seam Style
Stitched
Mounting Method
Hanging

Description

Shop Ticket Holder, Seam Style Stitched, Color Clear, Package Quantity 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.