Shop TE CONNECTIVITY

MOD 2 PINHDR 1X02P.

  • Mfr # 825435-2

  • Zoro # G000940358


product price:  $0.44
/ea
Sold in multiples of 172 for $75.68

Key Features

Type
Breakaway
Color
Green
Insulation Material
PBT
Current
5 A
Standards
CSA LR7189; UL E28476
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
825435-2
Zoro #
G000940358
UPC #
-
Country of Origin
Poland

Dimensions

Contact Plating Thickness
31.5 µin

Details

Item
PCB Mount Header
Type
Breakaway
Color
Green
Insulation Material
PBT
Current
5 A
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Brass
Material
PBT
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Max. Temp.
105°C
Number of Contacts
2
Contact Finish
Gold Plated
Current Rating
5 A
Number of Rows
1
Contact Type
Pin
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.