Ext Module, 0 inputs, 8 outputs, Term Block

  • Mfr # TM3DQ8T
  • Zoro # G0040251
product price: 
$
175.99
/ea
Free Shipping & Returns

Key Features

Power Required
24V DC
Number of Inputs
0
Number of Outputs
8
For Use With
Modicon Mfr. No.M221 PLC
Includes
Terminal Block
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TM3DQ8T
Zoro #
G0040251
UPC #
785901981770
Country of Origin
Korea, Republic of
Item
Discrete Output Module
Power Required
24V DC
Number of Inputs
0
Number of Outputs
8
For Use With
Modicon Mfr. No.M221 PLC
Includes
Terminal Block
Features
Capable of Controlling Variable Speed Drives
Product Type
Discrete Output Module
Standards
EN/IEC 61131-2 || EN/IEC 61010-2-201
Output Type
(8) Transistor
Maximum Tungsten Load
<3 W transistor output
Maximum Voltage Drop
<0.4 V
Discrete Output Voltage
24 V DC transistor output
Electromagnetic Emission
radiated emissions 40 dBμV/m QP class A 10 m)30-230 MHz EN/IEC 55011 || radiated emissions 47 dBμV/m QP class A 10 m)230-1000 MHz EN/IEC 55011
Resistance To Fast Transients
1 kV I/OEN/IEC 61000-4-4
Pollution Degree
2
Ambient Air Temperature For Storage
-25-70°C
Shock Resistance
15 gn 11 ms
Discrete Output Type
transistor
Surge Withstand
1 kV I/O common mode EN/IEC 61000-4-5 DC
Discrete Output Number
8
Storage Altitude
0-3000 m
Local Signalling
for output status 1 LED per channel (green)
Marking
CE
Ip Degree Of Protection
IP20 with protective cover in place
Resistance To Conducted Disturbances
10 V 0.15 to 80 MHz EN/IEC 61000-4-6 || 3 V spot frequency (2, 3, 4, 6.2, 8.2, 12.6, 16.5, 18.8, 22, 25 MHz) Marine specification (LR, ABS, DNV, GL)
Resistance To Electrostatic Discharge
8 kV in air EN/IEC 61000-4-2 || 4 kV on contact EN/IEC 61000-4-2
Product Certifications
CE || cULus || UKCA || RCM || EAC
Electrical Connection
11 x 2.5 mm² removable screw terminal block pitch 5.08 mm for outputs
Discrete Output Logic
positive logic (source)
Maximum Leakage Current
0.1 mA transistor output
Current Consumption
5 mA 5 V DC via bus connector at state off) || 0 mA 24 V DC via bus connector at state off) || 20 mA 24 V DC via bus connector at state on) || 10 mA 5 V DC via bus connector at state on)
Discrete I/O Number
8
Discrete Output Current
500 mA transistor output
Product Or Component Type
discrete output module
Response Time
450µs (turn-on) || 450µs (turn-off)
Maximum Cable Distance Between Devices
unshielded cable <30 m transistor output
Resistance To Magnetic Fields
30 A/m 50/60 Hz EN/IEC 61000-4-8
Operating Altitude
0 to 6561.68 ft (0 to 2000 m)
Relative Humidity
10-95 %, without condensation in operation) || 10-95 %, without condensation in storage)
Mounting Support
top hat type TH35-15 rail IEC 60715 || top hat type TH35-7.5 rail IEC 60715 || plate or panel with fixing kit
Range Compatibility
Modicon M241 || Modicon M251 || Modicon M221 || Modicon M262
Vibration Resistance
3.5 mm 5-8.4 Hz DIN rail || 3 gn 8.4-150 Hz DIN rail || 3.5 mm 5-8.4 Hz panel || 3 gn 8.4-150 Hz panel
Insulation
between output and internal logic 500 V AC || non-insulated between outputs
Resistance To Electromagnetic Fields
10 V/m 80 MHz to 1 GHz EN/IEC 61000-4-3 || 3 V/m 1.4 GHz to 2 GHz EN/IEC 61000-4-3 || 1 V/m 2 GHz to 3 GHz EN/IEC 61000-4-3
Ambient Air Temperature For Operation
-10-35°C vertical installation || -10-55°C horizontal installation
Wire Connection Type
Screw Clamp
Compatible with Series
Modicon, M221, M241, M251, M262
Compatible Product Type
Programmable Logic Controllers
Compatible with Brand
Schneider
Current Rating
20 mA
Output Circuit Voltage - Maximum
24 V DC
Output Circuit Current - Maximum
500 mA
Mounting Style
Panel
Compatible Series
Modicon, M221, M241, M251, M262

Dimensions

Width
27.4 mm
Depth
84.6 mm
Height
90 mm
Overall Depth
3.33 in
Overall Width
1.08 in
Overall Height
3.54 in
Fits Chest Size
Capable of Controlling Variable Speed Drives

Description

Discrete Output Module, Number of Inputs 0, For Use With Modicon Mfr. No.M221 PLC, Number of Outputs 8, Includes Terminal Block, Power Required 24V DC, Features Capable of Controlling Variable Speed Drives, Product Type Extension Module, Current Rating 20 mA, Mounting Style Panel, Wire Connection Type Screw Clamp

Ratings & reviews