Shop ELCO LIGHTING
See all product information
Create Account
Mini LED Step Light with Scoop
- Mfr # ELST9440CP
- Zoro # G004100468
product price:Â
$
41.93
/ea
Key Features
Color Temperature
4000 K
Voltage
12V
CRI
90+
Housing Finish
Copper
Max. Wattage
2 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ELST9440CP
- Zoro #
- G004100468
- UPC #
- 633999012619
- Country of Origin
- China
- Color Temperature
- 4000 K
- Voltage
- 12V
- CRI
- 90+
- Housing Finish
- Copper
- Max. Wattage
- 2 W
- Lamp Type
- LED
Description
ELCO's Ibis Collection consists of diecast wet location mini LED Step Lights which are offered in 2W, 3000K or 4000K, 120V or 12V AC/DC in round or rectangle with an Angled Louver, Open Frame Lens or Scoop Faceplate in a sharp White, Black, Nickel or Copper powder coated finish.
- Single Piece Diecast aluminum faceplate.
- Powder Coated Faceplate.
- Vertical Mounting.
- Integrated LED board and driver.
- Diffused lens behind faceplate.
- Wet Location listed for indoor or outdoor use.
- Mounts in a standard single gang box.
- Life span of 50,000 hours L70.
- Input Volt: 12V or 120V. (12V units work with 12V AC or 12V DC supply)
- Rated: IP67.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.