Flashlight, Black, LED

  • Mfr # ENPMHT61
  • Zoro # G007369879
product price: 
$
30.89
/ea

Key Features

Number of Batteries
6
Body Color
Black
Rechargeable
No
Includes
(6) AA Batteries, Tactical Form Factor
Body Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ENPMHT61
Zoro #
G007369879
UPC #
039800134608
Country of Origin
China

Dimensions

Battery Size
AA
Overall Width
2 in
Overall Height
2 in
Overall Length
9 1/4 in
Wire Rope Length
9 1/4 in
Length
9 1/4 in

Details

Item
Flashlight
Number of Batteries
6
Body Color
Black
Rechargeable
No
Includes
(6) AA Batteries, Tactical Form Factor
Body Material
Aluminum
Battery Chemistry
Alkaline
Number of Light Output Modes
2
Weight with Batteries
1.1 lb
Charging Time
4 hr
Includes Batteries
Yes
Light Output Modes
High, Low
Maximum Brightness
1,000 lm
Special Operating Modes
Strobe
Drop Rating
1 m
Standards
ANSI FL1
Includes Charger
No
Beam Focus
Fixed
Resistance Properties
Impact Resistant, Waterproof
Intrinsically Safe
No
Features
Emergency Strobe Mode, Shatterproof Lens, upto 15X Brighter Than Standard LED Technology, Versatility Various Mode
Brightness Levels
1,000 lm
Includes Secondary Light
No
Lamp Life
50,000 hr
Run Time Levels
4 hr, 15 hr
Lighting Technology
LED
Lens Material
Polycarbonate
IP Rating
IPX7
Beam Distance Levels
200 m
Application
Tactical
Maximum Beam Distance
200 m
Maximum Run Time
15 hr
Run Time at Maximum Brightness
4 hr
Power Source
Battery
Switch Location
Tail
Beam Pattern
Spot
Switch Type
Push Button
Beam Color
White
Peak Beam Intensity
11,250 cd
Special Features
Shatter Resistant Lens
Series
TAC 1000

Description

Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 6, Rechargeable No, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 2, Maximum Beam Distance 200 m, Maximum Brightness 1,000 lm, Run Time at Maximum Brightness 4 hr, Weight with Batteries 1.1 lb, Alternate Battery Size Not Applicable, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No

Ratings & reviews