AC Gearmotor, 680 in-lb Max. Torque, 9.3 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase

  • Mfr # 027-725K0180F
  • Zoro # G0080711
product price: 
$
931.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
230V AC, 460V AC
Gearmotor Phase
3
Gearmotor Type
AC Gearmotor
Max. Torque
680 in-lb
Gearmotor Shaft Type
Hollow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
027-725K0180F
Zoro #
G0080711
UPC #
845171011956
Country of Origin
United States

Dimensions

Length Less Shaft
15.38 in
Overall Length
13.13 in
Output Shaft Diameter
1 in
Output Shaft Height
2.15 in
Mount Hole Center-to-Center Length
4.96 in
Overall Width
4.64 in
Overall Height
6.92 in
Housing Mount Hole Size
0.473 in
Mount Hole Center-to-Center Width
4.33 in
Wire Rope Length
13.13 in
Length
13.13 in

Details

Item
AC Gearmotor
Gearmotor Voltage
230V AC, 460V AC
Gearmotor Phase
3
Gearmotor Type
AC Gearmotor
Max. Torque
680 in-lb
Gearmotor Shaft Type
Hollow
Gearmotor Shaft Orientation
Right Angle
Nameplate RPM
9.3 RPM
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
0.9/1.2 and 0.65/0.68 A
Standards
CURUS
Input HP
1/8 hp
Overhung Load
870 lb
Voltage
230V, 460V
Insulation Class
F
Gear Material
Steel
Reversible Shaft Output
Yes
Phase
Three
RPM Range
0 to 15
Max. Ambient Temp.
40 Degrees C
Gear Case Material
Aluminum
Lubrication
Grease
Bearings
Ball
Housing
Gearbox Powdered Coated Paint, Motor Anodized
Brake
None
Capacitor Required
No
Seals
Lip-Type
Shaft
Hollow Output
Gear Type
Hypoid
Number of Brake Discs Required
0
No Load RPM
9.3 RPM
Motor Type
3-Phase
Enclosure
TEFC
Service Factor
1
Application
Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging
Shaft Orientation
Right Angle
Hz
50/60 Hz
Mounting
All-Positions
Gear Ratio
180:1
Rotation
CW/CCW
Thermal Protection
None
Housing Material
Gearbox Powdered Coated Paint, Motor Anodized
Brake Type
None
Bearing Type
Ball
Inverter Rated
Yes
Maximum Torque
680 in-lb
Motor Duty Class
Continuous
Motor Insulation Class
F
Nameplate Speed
9.3 RPM
Maximum Output Speed
14 RPM @ 90 HZ, 7.8 RPM @ 50 Hz, 9.3 RPM @ 60 Hz
Number of Housing Mount Holes
4
Full Load Current
0.64 A @ 60 Hz @ 480 VC, 0.68 A @ 50 Hz @ 480 VC, 0.9 A @ 60 Hz @ 230 VC, 1.2 A @ 50 Hz @ 230 VC
Output Shaft Type
Hollow
Frequency
50 Hz, 60 Hz
Seal Type
Lip Type
No Load Speed
9.3 RPM
Inverter Rating
180:1
Mounting Orientation
Any Angle
Input Horsepower
0.125 hp
Overhung Load Capacity
870 lb
Operating Voltage
230/460V AC
Maximum Ambient Temperature
104 Degrees F
Motor Enclosure
Totally Enclosed Fan-Cooled
Mount Type
All Angle

Description

AC Gearmotor, Motor Type 3-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 9.3 RPM, Maximum Torque 680 in-lb, Overhung Load Capacity 870 lb, Rotation CW/CCW, Output Shaft Height 2.15 in, Mounting Orientation Any Angle, Operating Voltage 230/460V AC, Inverter Rated Yes, Gear Ratio 180:1, Brake Type None, Shaft Orientation Right Angle, Output Shaft Type Hollow, Motor Insulation Class F, Compatible Capacitor Manufacturer Part Number Not Applicable, Motor Duty Class Continuous

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.