Submersible Pump Motor

  • Mfr # 2443099004GS
  • Zoro # G407844730
product price: 
$
1,341.60
/ea
Free Shipping & Returns

Key Features

Phase
Single
HP
1 1/2
Voltage
230V AC
Number of Wires
2
RPM Range
1,725-3,450
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2443099004GS
Zoro #
G407844730
UPC #
-
Country of Origin
Mexico
Item
Submersible Pump Motor
Phase
Single
HP
1 1/2
Voltage
230V AC
Number of Wires
2
RPM Range
1,725-3,450
Motor Service Factor
1.15
Motor Bearings
Kingsbury
Nameplate RPM
3,450
Diaphragm Type
Pressure Equalizing
Motor Enclosure Design
Hermetically Sealed
Max. Ambient Temp.
86 Degrees F
Standards
ANSI/NSF 61
Overload Relay Required
No
Shaft Material
Nitrile Rubber
Motor Sub Application
Water Wells
Hz
60 Hz
Stator Type
Hermetically Sealed
Max. SF Amps
13.1
Overload Relay Amp Setting
10.6 A
Overload Relay Max. Amp Setting
13.1 A
Thrust Rating
650 lb
Motor Design
Split-Phase
Motor Thermal Protection
Built-In Lightning Arrestor
Motor Shaft Rotation
CCW
Starter Required
No
Motor Application
Pumps
Full Load Amps
10.6 A
Motor Frame Material
Stainless Steel
Nominal Efficiency
66 %
Duty Cycle
Continuous
Weight
31 lb
Motor Mounting Type
NEMA Pump Mounting
Motor Mounting Position
Vertical Shaft Up
Inverter Rated
Not Inverter Rated
Ins. Class
B
Motor Shaft Design
Splined
Part Winding Start Capable
No
Product Type
Pump Motor
Motor Enclosure Type
Totally Enclosed Non-Ventilated
Overload Relay Current
10.6 A
Insulation Class
B
Shaft Design
Splined
Bearing Type
Kingsbury
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Series
4" SUPER STAINLESS SUBMERSIBLE MOTORS
Service Factor Current
13.1 A
Full Load Current @ 60 Hz
10.6 A
Overload Relay Maximum Amp Setting
13.1 A
Manufacturers Warranty
1 yr
Frequency
60 Hz
Frame Material
Stainless Steel
Requires Overload Relay
No
Includes Diaphragm
Diaphragm Included
Sub Application
Deep Well Submersible Pump
Mounting Position
Vertical Shaft Up
Nameplate Service Factor @ 60 Hz
1.15
Application
Pump
Nameplate RPM @ 60 Hz
3,450 RPM
Nameplate Voltage @ 60 Hz
230V AC
Nameplate Horsepower @ 60 Hz
1 1/2 hp

Dimensions

Lead Length
4 ft
Height
16 5/8 in
Shaft Dia.
5/8 in
Body Dia.
3.8 in
Manufacturers Warranty Length
1 yr
Overall Length
15 1/8 in
Bolt Circle Dia.
2 7/8 in
Length Less Shaft
15 1/8 in
Shaft Length
15 5/8 in
Shaft Diameter
5/8 in
Body Diameter
3.8 in
Bolt Circle Diameter
2 7/8 in
Wire Rope Length
15 1/8 in
Length
15 1/8 in

Description

Submersible Pump Motor, Bearing Protection Not Applicable, Body Dia. 3.8 in, Bolt Circle Dia. 2 7/8 in, CC Number Not Applicable, Conduit Box Location Not Applicable, Conduit Box Position Not Applicable, Diaphragm Type Pressure Equalizing, Duty Cycle Continuous, Finish Not Applicable, Frame Not Applicable, Hz 60 Hz, Full Load Amps 10.6, Height 16 5/8 in, HP 1 1/2, Includes Not Applicable, Ins. Class B, Inverter Rated No, Inverter Rating Not Applicable, Lead Length 4 ft

Ratings & reviews