Shop LOGITECH
See all product information
Create Account
MX Anywhere 3S Wireless Mouse for Business (Graphite) - Brown Box
- Mfr # 910006956
- Zoro # G009837260
product price:Â
$
123.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Gray
Number of Buttons
6
Includes
MX Anywhere 3S for Business - Wireless Mouse USB Receiver Charging Cable Documentation
Pointing Device Features
USB Charging, Silent
Depth
1.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 910006956
- Zoro #
- G009837260
- UPC #
- 97855188120
- Country of Origin
- China
- Item
- Mouse
- Color
- Gray
- Number of Buttons
- 6
- Includes
- MX Anywhere 3S for Business - Wireless Mouse USB Receiver Charging Cable Documentation
- Pointing Device Features
- USB Charging, Silent
- Operating System Compatibility
- macOS Big Sur, Windows 11, Android, iPadOS, Linux, Windows 10, ChromeOS
- Charger Included
- Yes
- Number of Programmable Buttons
- 4
- Platform Supported
- PC, Mac
- Rechargeable
- Yes
- Interfaces
- USB Type C
- Pointing Device Wireless Operating Distance
- 33 ft
- Battery Chemistry
- Lithium Polymer (Li-Polymer)
- Movement Detection
- Darkfield
- Power Source
- Batteries
- Compatible Devices
- Tablet, Smartphone, Notebook
- Pointing Device Wireless Technology
- Bluetooth
- Movement Resolution (dpi)
- 8000
- Device Supported
- Notebook, Smartphone, Tablet
- Package Contents
- MX Anywhere 3S for Business - Wireless Mouse, USB Receiver, Charging Cable, Documentation
- Product Line
- MX Anywhere 3S for Business
- Battery Included
- Yes
- Pointing Device Connectivity Technology
- Wireless
- Environmentally Friendly
- Yes
Dimensions
- Depth
- 1.4 in
- Height
- 4 in
- Battery Size Supported
- Proprietary Battery Size
- Width
- 2.6 in
Description
Logitech MX Anywhere 3S Wireless Mouse for Business Graphite - Brown Box
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.