Shop ZEBRA
See all product information
Create Account
Barcode Label Printer
- Mfr # ZT11143-T01000FZ
- Zoro # G010935276
product price:Â
$
2,012.99
/ea
Free Shipping & Returns
Key Features
Printing Software Compatibility
EZPL
Printer Series
ZT111
Printer Connectivity
Bluetooth Low Energy, Ethernet, EZ Programming Language, Serial, Tear, Cord, USB, USB Host
For Core Dia.
4 in
Printer Resolution
300 dpi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZT11143-T01000FZ
- Zoro #
- G010935276
- UPC #
- -
- Country of Origin
- China
Dimensions
- For Core Dia.
- 4 in
- Max. Print Width
- 4 in
Details
- Printing Software Compatibility
- EZPL
- Item
- Barcode Label Printer
- Printer Series
- ZT111
- Printer Connectivity
- Bluetooth Low Energy, Ethernet, EZ Programming Language, Serial, Tear, Cord, USB, USB Host
- Printer Resolution
- 300 dpi
- Dispensing Style
- Tear Off
- Barcode Printer Type
- Industrial
- Print Speed
- 6 in/sec
- Wire Communication
- Wired
- Print Technology
- Direct Thermal, Thermal Transfer
Description
Barcode Label Printer, Industrial Barcode Printer Type, 4 in Max. Print Width, 300 dpi Printer Resolution, 6 in/sec Print Speed, Tear Off Dispensing Style, Wired Wire Communication, Printer Series ZT111, For Core Dia. 4 in, Printing Software Compatibility EZPL