BarcodePrinterLabels, ThermalTransfer, Wht
- Mfr # 10018351
- Zoro # G516497476
product price:Â
$
128.99
/ea
Sold in multiples of 4 for
$515.96
Free Shipping & Returns
Key Features
For Print Method
Thermal Transfer
Label Width
4 in
Min. Temperature
0 Degrees F
Adhesive Material
Acrylic
Labels per Roll
3,000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10018351
- Zoro #
- G516497476
- UPC #
- -
- Country of Origin
- United States
- Item
- Barcode Printer Labels
- For Print Method
- Thermal Transfer
- Min. Temperature
- 0 Degrees F
- Adhesive Material
- Acrylic
- Labels per Roll
- 3,000
- Adhesive Type
- Permanent
- Label Finish
- Smooth Coated
- Label Material
- Paper
- Label Color
- White
- Label Format
- Roll
- Application Temperature - Minimum
- 25 Degrees F
- Max. Operating Temp.
- 180 Degrees F
- Rolls per Case
- 4
- Printer Compatibility
- Industrial Label Printer
Dimensions
- Label Width
- 4 in
- Label Height
- 2 in
- Roll Dia.
- 8 in
- Core Diameter
- 3 in
Description
Barcode Printer Labels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.