Shop ZEBRA

Industrial Printer, 300 dpi, ZT400 Series, For Core Dia.: 3 in

  • Mfr # ZT42163-T210000Z
  • Zoro # G8293777

product price: 
$
5,955.99
/ea
Free Shipping & Returns

Key Features

Max. Label Length
39"
Battery Size
100 to 240V AC
Max. Roll Dia.
8"
Color Printing Capability
Single Color
Height
12.8"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZT42163-T210000Z
Zoro #
G8293777
UPC #
-
Country of Origin
China

Dimensions

Max. Label Length
39"
Battery Size
100 to 240V AC
Max. Roll Dia.
8"
Height
12.8"
Overall Height
12 3/4 in
Overall Depth
19 1/2 in
Max. Print Width
6.6 in
Max. Ribbon Length
1,476 ft
Max. Tape Width
6.60"
Font Size
Scalable
Overall Width
13 1/4 in
Width
13.3"
For Core Dia.
3 in
Depth
19.5"

Details

Color Printing Capability
Single Color
Warranty
1 yr
Standards
BSMI, C-Tick, CCC, CE Marking, cTUVus, CU, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, FCC-B, ICES-003, IEC 60950, IN-Metro, KCC, NOM, S-Mark (Argentina), SABS, VCCI
Screen Type
Color Touch Screen
For Use With
Label Print
Label Formats Supported
Die-cut Label, Black Mark, Notch, Continuous Paper
Barcode Printer Type
Industrial
Power Source
Electrical AC Supply
Printer Connectivity
Bluetooth, Ethernet, RS232, USB
Application
Industrial
Max. Lines of Print
45"
Printhead Resolution
300 dpi
Voltage
100 to 240V AC
Item
Industrial Printer
Weight
40 lb
Printing Software Compatibility
EPL, EPL2, ZBI 2.0, ZPL, ZPL II
Printer Series
ZT400
Stand Alone Printing / PC Required
PC
Dispensing Style
Cutter
Maximum Print Speed
10 in/s
Wire Communication
Wired
Printer Resolution
300 dpi
Print Speed
12 in/sec
Printer Type
Standard Industrial
Thermal Transfer Ribbon Required
Thermal Transfer Ribbon Not Required
Power Source - TS Only
Electrical AC Supply
Power Source - old
Electrical AC Supply

Description

Industrial Printer, Industrial Barcode Printer Type, Color Touch Screen Screen Type, 6.6 in Max. Print Width, 300 dpi Printer Resolution, 12 in/sec Print Speed, Cutter Dispensing Style, Wired Wire Communication, Printer Series ZT400, For Core Dia. 3 in, 19 1/2 in Overall Depth, 12 3/4 in Overall Height, 13 1/4 in Overall Width, 40 lb Weight, Printing Software Compatibility EPL, EPL2, ZBI 2.0, ZPL, ZPL II, Electrical AC Supply Power Source, 100 to 240V AC Voltage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.