IndustrialPrinter, Multi-Color

  • Mfr # ZT62062-T010100Z
  • Zoro # G8293460
product price: 
$
7,050.99
/ea
Free Shipping & Returns

Key Features

Font Size
Scalable
Application
Industrial
Voltage
90 to 265V AC
Overall Width
13 1/2 in
Battery Size
90 to 265V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZT62062-T010100Z
Zoro #
G8293460
UPC #
-
Country of Origin
China

Dimensions

Font Size
Scalable
Overall Width
13 1/2 in
Battery Size
90 to 265V AC
Max. Print Width
6.6 in
Max. Tape Width
6.61"
Width
13.4"
Height
15.6"
Max. Roll Dia.
7.99"
For Core Dia.
3 in
Max. Ribbon Length
1,476 ft
Overall Depth
19 7/8 in
Max. Label Width
7.01"
Overall Height
15 5/8 in
Depth
19.9"

Details

Application
Industrial
Voltage
90 to 265V AC
Weight
57.4 lb
Wire Communication
Wired
Print Speed
12 in/sec
For Use With
Label Print
Printer Series
ZT600
Printhead Resolution
203 dpi
Standards
BSMI, C-Tick, CCC, CE Marking, cTUVus, CU, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, FCC-B, ICES-003, IEC 60950, IN-Metro, KCC, NOM, S-Mark (Argentina), SABS, VCCI
Color Printing Capability
Multi-Color
Barcode Printer Type
Industrial
Label Formats Supported
Black Mark, Notch, Continuous Label, Die-cut Label
Power Source
Electrical AC Supply
Printing Software Compatibility
XML, ZPL, ZPL II
Max. Lines of Print
12.50 ft
Printer Resolution
203 dpi
Screen Type
Push Button
Maximum Print Speed
12.01 in/s
Item
Industrial Printer
Dispensing Style
Tear Off
Printer Connectivity
Bluetooth, Ethernet, Serial, USB
Printer Type
Standard Industrial
Power Source - TS Only
Electrical AC Supply
Power Source - old
Electrical AC Supply

Description

Industrial Printer, Industrial Barcode Printer Type, Push Button Screen Type, 6.6 in Max. Print Width, 203 dpi Printer Resolution, 12 in/sec Print Speed, Tear Off Dispensing Style, Wired Wire Communication, Printer Series ZT600, For Core Dia. 3 in, 19 7/8 in Overall Depth, 15 5/8 in Overall Height, 13 1/2 in Overall Width, 57.4 lb Weight, Printing Software Compatibility XML, ZPL, ZPL II, Electrical AC Supply Power Source, 90 to 265V AC Voltage

Ratings & reviews