Zero Setter, Dial Display
- Mfr # 2397-25A
- Zoro # G0135175
product price:Â
$
393.99
/ea
Free Shipping & Returns
Key Features
Display
Dial
Measuring Units
Inch
Features
Magnetic Base
Accuracy
+/-0.0004 in
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2397-25A
- Zoro #
- G0135175
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 2 in
- Dimension Type
- Inch
Details
- Item
- Dial Zero-Setter
- Display
- Dial
- Measuring Units
- Inch
- Features
- Magnetic Base
- Accuracy
- +/-0.0004 in
- Display Type
- Analog Dial
- Graduations
- 0.005 in
- Operation Type
- Mechanical
- Base Style
- Flat
- Dial Reading
- 0-50
- Test Force
- 2 lb. at 2 in
- Range per Revolution
- 0.025 in
- Reading
- Continuous
Description
Dial Zero-Setter, Graduations 0.005 in, Accuracy +/-0.0004 in, Base Style Flat, Dial Reading 0-50, Dimension Type Inch, Display Type Analog Dial, Operation Type Mechanical, Range per Revolution 0.025 in, Reading Continuous, Height 2 in, Test Force 2 lb. at 2 in
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.