Shop IRWIN
See all product information
Create Account
PowerBit, L:2", PKG2, BitSize:T25
- Mfr # IWAF32TX252
- Zoro # G0151682
product price:Â
$
1.95
/pk of 2, $0.98/ea
Key Features
Bit Style
Torx(R)
Overall Length
2 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IWAF32TX252
- Zoro #
- G0151682
- UPC #
- 885911641913
- Country of Origin
- China
- Item
- Power Bit
- Bit Style
- Torx(R)
- SAE or Metric
- SAE
- Shank Style
- Hex
- Finish
- Rust Preventative Manganese Phosphate
- Material
- S2 Steel
- For Use With
- Power Tool
- Shank Shape
- Hex
- Single End/Double End
- Single End
- Fastening Tool Item
- Power Bit
- Tip Type
- Standard
- Impact Rated
- Impact Rated
- Fastening Tool Material
- S2 Steel
- Application - Tools
- Impact
- Includes Bit Holder
- Bit Holder Not Included
- Measurement System
- Metric, Imperial
- Series
- Impact Performance Series
- Head Style
- Torx(R)
- Product Type
- Power Bit
- For Tool Type
- Impact
- End Design
- Single End
- Compatible Product Type
- Power Tool
- Shell Material
- S2 Steel
Dimensions
- Overall Length
- 2 in
- Hex Shank Size
- 1/4 in
- Overall Bit Length
- 2 in
- Fastening Tool Tip Size
- T25
- Shank Size
- 1/4 in
- Bit Industry Size
- T25
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Power Bit, Application - Tools Impact, Bit Style Torx(R), Fastening Tool Tip Size T25, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 in, SAE, Finish Rust Preventative Manganese Phosphate, Impact Rated Impact Rated, For Use With Power Tool, Power Bit, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.