Shop GENIUS TOOLS
Create Account
3/4in Dr. 25/32in 12-pt Hand Socket
- Mfr # 675225
- Zoro # G623582355
product price:Â
$
7.00
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 675225
- Zoro #
- G623582355
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 25/32 Inch 3/4 Inch Drive 12-Point CR-Mo Durable Chrome Molybdenum - 675225 Hand Socket This 25/32in hand socket is built for 3/4in drive tools and features a 12-point opening for secure engagement on fasteners. With a 51mm (2.01in) overall length, it balances access and strength for day-to-day service work where consistent fit matters. Manufactured from Chromium Molybdenum Alloy Steel (CR-Mo), it is designed for high strength and durability while offering anti-corrosive properties. A chrome polished finish helps resist corrosion, and the stamped size marking supports quick identification during setup and tool organization. Key Benefits 25/32in 12-point hand socket provides confident engagement and reduced slippage. 3/4in drive size fits compatible ratchets and handles for higher torque work. 51mm (2.01in) overall length supports access without sacrificing control. Chromium Molybdenum alloy steel construction delivers high strength and durability. Anti-corrosive properties help protect against rust and wear over time. Chrome polished finish adds corrosion resistance and a tough, easy-clean surface. Size is stamped for permanent, fast identification and smoother tool organization. SKU: 675225. Built to meet or exceed ANSI standards, this socket is designed for professional technicians who rely on tools that hold up under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.