Shop TRIPP LITE
See all product information
Create Account
USB cable
- Mfr # U330-15M
- Zoro # G016135632
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
Type A
End 2 Connection Type
Type A
Color
Black
Connector on First End Details
1 x USB 3.0 Type A - Male
Connector Plating
Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U330-15M
- Zoro #
- G016135632
- UPC #
- 037332199706
- Country of Origin
- China
Dimensions
- Overall Length
- 49.2 ft
- Wire Rope Length
- 49.2 ft
- Length
- 49.2 ft
Details
- Item
- Usb Cable
- End 1 Connection Type
- Type A
- End 2 Connection Type
- Type A
- Color
- Black
- Connector on First End Details
- 1 x USB 3.0 Type A - Male
- Connector Plating
- Nickel
- Cable Characteristic
- Extension Cable
- Shielding
- Yes
- Connector on Second End Details
- 1 x USB 3.0 Type A - Female
- Data Transfer Speed
- 5 GBps
- Environmentally Friendly
- Yes
- Device Supported
- Desktop Computer
- Contact Plating
- Gold
- Features
- 770mA of Proper Power Keeps Devices Functioning, Built-In Signal Booster for Peak Performance, Extension Cable, Increase the Extension to 32.8 ft, Reversible USB-C Connector, Supports USB 3.1 Gen 1 Data Transfer
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS)
- Cable Type
- USB
- End 2 Number of Connections
- 1
- USB Specification
- 3.0
- Standards
- RoHS
- End 1 Number of Connections
- 1
- Product Type
- Extension USB Cable
Description
Usb Cable, USB Specification 3.0, Color Black, 770mA of Proper Power Keeps Devices Functioning, Built-In Signal Booster for Peak Performance, Extension Cable, Increase the Extension to 32.8 ft, Reversible USB-C Connector, Supports USB 3.1 Gen 1 Data Transfer, RoHS Standards