Shop TRIPP LITE
See all product information
Create Account
Cable
- Mfr # P580-003-V4
- Zoro # G016147024
product price:Â
$
17.89
/ea
Key Features
For Use With
Blu-Ray Players, Game consoles and 4K Televisions
Jacket Color
Black
End 2 Connection Type
Display Port Male
Jacket Material
PVC
Features
Plug-and-Play Operation with No Software Required for easy, Immediate Installation, Supports UHD Resolutions upto 8K @ 30 Hz (4:2:0) for Enhanced Video without Latency
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P580-003-V4
- Zoro #
- G016147024
- UPC #
- 037332255112
- Country of Origin
- Viet Nam
Dimensions
- Wire Rope Length
- 3 ft
- Cable Diameter
- 4.8 mm
- Overall Length
- 3 ft
- Length
- 3 ft
- Fits Chest Size
- Plug-and-Play Operation with No Software Required for easy, Immediate Installation, Supports UHD Resolutions upto 8K @ 30 Hz (4:2:0) for Enhanced Video without Latency
Details
- Item
- Cable
- For Use With
- Blu-Ray Players, Game consoles and 4K Televisions
- Jacket Color
- Black
- End 2 Connection Type
- Display Port Male
- Jacket Material
- PVC
- Features
- Plug-and-Play Operation with No Software Required for easy, Immediate Installation, Supports UHD Resolutions upto 8K @ 30 Hz (4:2:0) for Enhanced Video without Latency
- Conductor Gauge
- 32 AWG
- End 1 Number of Connections
- 1
- Frequency - Maximum
- 30 Hz
- End 1 Connection Type
- Display Port Male
- Standards
- CE (Europe), FCC (USA), IEC/EN 62040, REACH, RoHS Compliant, UKCA, WEEE
- Operating Temperature - Maximum
- 113 Degrees F
- Cable Color
- Black
- End 2 Number of Connections
- 1
- Compatible Product Type
- Blu-Ray Players, Game consoles and 4K Televisions
Description
Cable
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.