BarcodeScanner, Green, 7ft

  • Mfr # DS3678-SR3U4210SFW
  • Zoro # G1951392
product price: 
$
1,946.99
/ea
Free Shipping & Returns

Key Features

Voltage
12.6V, 5.5V
Overall Depth
5 5/8 in
Max. Operating Temp.
122 Degrees F
Barcode Scanner Type
Cordless Barcode Label Scanner
Application
Government, Manufacturing, Transportation and Logistics, Warehousing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DS3678-SR3U4210SFW
Zoro #
G1951392
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
5 5/8 in
Overall Height
7 5/16 in
Overall Width
3 in
Height
7.3"
Depth
5.6"
Width
3"
Cord Length
7 ft

Details

Voltage
12.6V, 5.5V
Max. Operating Temp.
122 Degrees F
Barcode Scanner Type
Cordless Barcode Label Scanner
Application
Government, Manufacturing, Transportation and Logistics, Warehousing
Max. Scan Distance
2 ft
Connection Type
EtherNet/IP, Industrial Ethernet, Keyboard Wedge, Modbus, Profinet, RS232, Standard TCP/IP, TCP, USB
Color
Green
Min. Operating Temp.
-4 Degrees F
Power Source
External Power Supply, Host Power, Battery
Operating Temp. Range
-4 Degrees F to 122 Degrees F
Printer Connectivity
RS232, USB
Item
Barcode Scanner
Warranty
3 yr
Data Capture
1D: Code 39, 2D: PDF417, Aztec, Base 32 (Italian Pharma), Chinese Sensible (Han Xin), Codabar/NW7, Code 11, Code 128, Code 93, Composite Codes, DataMatrix, DotCode, GS1 DataBar, I 2 of 5, Korean 3 of 5, MaxiCode, Micro PDF417, Micro QR, MSI Plessey, Postal Codes, QR Code, TLC-39, UPC/EAN
Image Scan Type
1D Scanner, 2D Scanner
Model Number
DS3678-SR3U4210SFW
Weight
0.9 lb
Includes
Line Cord, Power Supply, Standard Cradle, USB Cable
Product Type
Barcode Scanner
Scanner Attachments Included
Scanner Cradle
Scanner Cable Required
Scanner Cable Required
Travel Distance from Base
300 ft
Power Source - TS Only
External Power Supply, Host Power, Battery
Power Source - old
External Power Supply, Host Power, Battery
Wire Color
Green

Description

Barcode Scanner, Barcode Scanner Type Cordless Barcode Label Scanner, Image Scan Type 1D Scanner, 2D Scanner, Travel Distance from Base 300 ft, Max. Scan Distance 2 ft, Model Number DS3678-SR3U4210SFW, Weight 0.9 lb, Connection Type EtherNet/IP, Industrial Ethernet, Keyboard Wedge, Modbus, Profinet, RS232, Standard TCP/IP, TCP, USB, Includes Line Cord, Power Supply, Standard Cradle, USB Cable

Ratings & reviews