Shop FLEETGUARD
See all product information
Create Account
Air Filter, Round, Engine
- Mfr # AF26113
- Zoro # G016175027
product price:Â
$
87.19
/ea
Key Features
Features
Reduce the Amount of Damage-Causing Dust and Dirt Particles that Make their Way into your Equipment's Engine
Shape
Round
Fit Type
Vehicle Specific
Use Location
Engine
Product Type
Oil/Air Separator Filter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF26113
- Zoro #
- G016175027
- UPC #
- 638217093692
- Country of Origin
- Mexico
- Features
- Reduce the Amount of Damage-Causing Dust and Dirt Particles that Make their Way into your Equipment's Engine
- Shape
- Round
- Item
- Air Filter
- Fit Type
- Vehicle Specific
- Use Location
- Engine
- Product Type
- Oil/Air Separator Filter
- Fleetguard
- 3941157
- Compatible Vehicle Type
- Trucks
- Compatible Vehicle Make
- Mack
- Compatible Manufacturer Model Number
- 279GB43M, 3682984, 3683458, 5839AF26113
- Media Material
- Synthetic Media
- Compatible with Manufacturer Model Number
- 279GB43M, 3682984, 3683458, 5839AF26113
- For Manufacturer Part Number
- 279GB43M, 3682984, 3683458, 5839AF26113
- Compatible with Mfr. Model Number
- 279GB43M, 3682984, 3683458, 5839AF26113
- Compatible Manufacturer Part Number
- 279GB43M, 3682984, 3683458, 5839AF26113
Description
Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.