Variable Frequency Drive, Black

  • Mfr # ATV340D22N4E
  • Zoro # G0196387
product price: 
$
4,684.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
480V AC
For Use With
Three-phase supply voltage: 380...480 V 50/60 Hz
Protection
Break on the control circuit, DC Bus overvoltage, Exceeding limit speed, Input supply loss, Line supply overvoltage, Line supply undervoltage, Motor phase loss, Output overcurrent between motor phase and earth, Output overcurrent between motor phases, Overcurrent, Overheating, Safe torque off, Short-circuit between motor phase and earth, Short-circuit between motor phases, Thermal protection
Input Frequency
60/50 Hz
Dynamic Braking
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV340D22N4E
Zoro #
G0196387
UPC #
785901745822
Country of Origin
Indonesia

Dimensions

Depth
9.8 in
Width
7.09 in
Height
15.16 in
Overall Depth
9 3/4 in
Overall Height
5 1/8 in
Overall Width
7 1/8 in

Details

Output Voltage
480V AC
For Use With
Three-phase supply voltage: 380...480 V 50/60 Hz
Protection
Break on the control circuit, DC Bus overvoltage, Exceeding limit speed, Input supply loss, Line supply overvoltage, Line supply undervoltage, Motor phase loss, Output overcurrent between motor phase and earth, Output overcurrent between motor phases, Overcurrent, Overheating, Safe torque off, Short-circuit between motor phase and earth, Short-circuit between motor phases, Thermal protection
Input Frequency
60/50 Hz
Dynamic Braking
No
Control Method
Constant Torque Standard, Optimized Torque Mode, Variable Torque Standard
Input Phase AC
Three
With Line Contactor / No Line Contactor
With Line Contactor
Display Type
None
Max. Output Amps
68.5 A, 69 A, 83 A, 83.7 A
Item
Variable Frequency Drive
Standards
EN/IEC 61800-3, Environment 1 Category C2 EN/IEC 61800-3, Environment 2 Category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 618000-5-1
Input Voltage
480V AC
Max. HP
30 hp, 40 hp
Digital Readout
No
Displays
None
Output Type
Analog
Enclosure Rating
NEMA 1
Number of Outputs
(3) Analog; (8) Discrete
Output Phase AC
Three
Key Pad Lockout
None
Output Voltage Range
323V AC to 528V AC
Maximum Output Power
40 hp
Adjustable Deceleration Time
0.01 to 9,999 sec
Series
Altivar Machine ATV340
With Bypass / No Bypass
No Bypass
Torque Application
Constant Torque, Variable Torque
Application
Industrial Process and Utilities
Input Type
Analog, Digital
Ethernet Port Included
Yes
Maximum Output Current
62 A
Input Voltage Range
380 to 480V AC
Output Frequency Range
0.1 to 599 Hz
Start/Stop Control
Programmable
Color
Black
Enclosure
Open
Style
Ethernet
Brake Chopper Included
Yes
Adjustable Acceleration Time
0.01 to 9,999 sec
Number of Inputs
(2) Analog; (1) Discrete; (3) Relay
Keypad Lockout
None
Line Contactor Design
With Line Contactor
Includes Ethernet Port
Yes
Output Current - Maximum
62 A
Product Type
Variable Frequency Drive
Output Horsepower
40 hp
NEMA Rating
NEMA 1
Output Frequency - Maximum
0.1 Hz
Bypass Design
No Bypass
Number of Inputs - Analog
2
Output Phase
Three
Number of Outputs - Analog
3
Output Frequency - Minimum
599 Hz
Input Phase
Three
IP Rating
IP20
Includes Brake Chopper
Yes
Wire Color
Black
Container Type
Ethernet

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 40 hp, Maximum Output Current 62 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.