Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black

  • Mfr # ATV340U07N4E
  • Zoro # G0196834

product price: 
$
874.99
/ea
Free Shipping & Returns

Key Features

Input Phase AC
Three
Output Voltage
480V AC
Display Type
None
Max. HP
1 hp, 1.5 hp
With Line Contactor / No Line Contactor
With Line Contactor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV340U07N4E
Zoro #
G0196834
UPC #
785901714989
Country of Origin
Indonesia
Input Phase AC
Three
Output Voltage
480V AC
Display Type
None
Item
Variable Frequency Drive
Max. HP
1 hp, 1.5 hp
With Line Contactor / No Line Contactor
With Line Contactor
Max. Output Amps
3.1 A, 3.3 A, 3.8 A, 4 A
Input Frequency
60/50 Hz
Dynamic Braking
No
Protection
Break on the control circuit, DC Bus overvoltage, Exceeding limit speed, Input supply loss, Line supply overvoltage, Line supply undervoltage, Motor phase loss, Output overcurrent between motor phase and earth, Output overcurrent between motor phases, Overcurrent, Overheating, Safe torque off, Short-circuit between motor phase and earth, Short-circuit between motor phases, Thermal protection
Standards
EN/IEC 61800-3, Environment 1 Category C2 EN/IEC 61800-3, Environment 2 Category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 618000-5-1
For Use With
Three-phase supply voltage: 380...480 V 50/60 Hz
Input Voltage
480V AC
Digital Readout
No
Control Method
Constant Torque Standard, Optimized Torque Mode, Variable Torque Standard
Enclosure
Open
Enclosure Rating
NEMA 1
With Bypass / No Bypass
No Bypass
Adjustable Acceleration Time
0.01 to 9,999 sec
Torque Application
Constant Torque, Variable Torque
Output Phase AC
Three
Application
Industrial Process and Utilities
Output Frequency Range
0.1 to 599 Hz
Number of Inputs
(2) Analog; (1) Discrete; (3) Relay
Output Type
Analog
Number of Outputs
(3) Analog; (8) Discrete
Start/Stop Control
Programmable
Series
Altivar Machine ATV340
Maximum Output Power
1 1/2 hp
Ethernet Port Included
Yes
Adjustable Deceleration Time
0.01 to 9,999 sec
Input Type
Analog, Digital
Brake Chopper Included
Yes
Style
Ethernet
Input Voltage Range
380 to 480V AC
Output Voltage Range
323V AC to 528V AC
Displays
None
Color
Black
Key Pad Lockout
None
Maximum Output Current
2.8 A
IP Rating
IP20
Output Frequency - Minimum
599 Hz
Number of Outputs - Analog
3
Keypad Lockout
None
Output Horsepower
1 1/2 hp
Output Frequency - Maximum
0.1 Hz
Line Contactor Design
With Line Contactor
Number of Inputs - Analog
2
Output Phase
Three
Product Type
Variable Frequency Drive
NEMA Rating
NEMA 1
Includes Ethernet Port
Yes
Output Current - Maximum
2.8 A
Includes Brake Chopper
Yes
Bypass Design
No Bypass
Input Phase
Three
Wire Color
Black
Container Type
Ethernet
Sensor Body Style
Ethernet

Dimensions

Depth
9.15 in
Width
3.35 in
Height
10.63 in
Overall Width
3 3/8 in
Overall Height
10 5/8 in
Overall Depth
9 1/8 in

Description

Variable Speed Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 1 1/2 hp, Maximum Output Current 2.8 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.