Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black

  • Mfr # ATV340D11N4
  • Zoro # G0196256

product price: 
$
2,303.99
/ea
Free Shipping & Returns

Key Features

Height
15.16 in
Output Voltage
480V AC
Protection
Break on the control circuit, DC Bus overvoltage, Exceeding limit speed, Input supply loss, Line supply overvoltage, Line supply undervoltage, Motor phase loss, Output overcurrent between motor phase and earth, Output overcurrent between motor phases, Overcurrent, Overheating, Safe torque off, Short-circuit between motor phase and earth, Short-circuit between motor phases, Thermal protection
For Use With
Three-phase supply voltage: 380...480 V 50/60 Hz
Standards
EN/IEC 61800-3, Environment 1 Category C2 EN/IEC 61800-3, Environment 2 Category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 618000-5-1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV340D11N4
Zoro #
G0196256
UPC #
785901679714
Country of Origin
Indonesia

Dimensions

Height
15.16 in
Width
7.09 in
Depth
9.8 in
Overall Depth
9 3/4 in
Overall Width
7 1/8 in
Overall Height
5 1/8 in

Details

Output Voltage
480V AC
Protection
Break on the control circuit, DC Bus overvoltage, Exceeding limit speed, Input supply loss, Line supply overvoltage, Line supply undervoltage, Motor phase loss, Output overcurrent between motor phase and earth, Output overcurrent between motor phases, Overcurrent, Overheating, Safe torque off, Short-circuit between motor phase and earth, Short-circuit between motor phases, Thermal protection
For Use With
Three-phase supply voltage: 380...480 V 50/60 Hz
Standards
EN/IEC 61800-3, Environment 1 Category C2 EN/IEC 61800-3, Environment 2 Category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 618000-5-1
Input Frequency
60/50 Hz
Display Type
None
Control Method
Constant Torque Standard, Optimized Torque Mode, Variable Torque Standard
Input Voltage
480V AC
Digital Readout
No
Item
Variable Frequency Drive
Max. HP
15 hp, 20 hp
With Line Contactor / No Line Contactor
With Line Contactor
Max. Output Amps
35.2 A, 36 A, 43 A, 43.2 A
Input Phase AC
Three
Dynamic Braking
No
Input Voltage Range
380 to 480V AC
Maximum Output Power
20 hp
Adjustable Acceleration Time
0.01 to 9,999 sec
Enclosure
Open
Output Phase AC
Three
Output Type
Analog
Number of Outputs
(3) Analog; (8) Discrete
Brake Chopper Included
Yes
Adjustable Deceleration Time
0.01 to 9,999 sec
Input Type
Analog, Digital
Output Frequency Range
0.1 to 599 Hz
Enclosure Rating
NEMA 1
Start/Stop Control
Programmable
Color
Black
Output Voltage Range
323V AC to 528V AC
Maximum Output Current
32 A
Torque Application
Constant Torque, Variable Torque
Number of Inputs
(2) Analog; (1) Discrete; (3) Relay
Ethernet Port Included
No
Series
Altivar Machine ATV340
Application
Industrial Process and Utilities
Key Pad Lockout
None
Displays
None
Style
Modular
With Bypass / No Bypass
No Bypass
Output Frequency - Maximum
0.1 Hz
Bypass Design
No Bypass
Includes Brake Chopper
Yes
Number of Inputs - Analog
2
Line Contactor Design
With Line Contactor
Output Current - Maximum
32 A
Output Phase
Three
Keypad Lockout
None
Output Horsepower
20 hp
Output Frequency - Minimum
599 Hz
Input Phase
Three
NEMA Rating
NEMA 1
Product Type
Variable Frequency Drive
IP Rating
IP21
Number of Outputs - Analog
3
Includes Ethernet Port
No
Wire Color
Black
Container Type
Modular

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 20 hp, Maximum Output Current 32 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.