Variable Frequency Drive, Black

  • Mfr # ATV340D15N4E
  • Zoro # G0199616
product price: 
$
2,603.99
/ea
Free Shipping & Returns

Key Features

Digital Readout
No
Width
7.09 in
Dynamic Braking
No
Display Type
None
Input Voltage
480V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV340D15N4E
Zoro #
G0199616
UPC #
785901742968
Country of Origin
Indonesia
Digital Readout
No
Dynamic Braking
No
Display Type
None
Input Voltage
480V AC
Input Phase AC
Three
Standards
EN/IEC 61800-3, Environment 1 Category C2 EN/IEC 61800-3, Environment 2 Category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 618000-5-1
Item
Variable Frequency Drive
Protection
Break on the control circuit, DC Bus overvoltage, Exceeding limit speed, Input supply loss, Line supply overvoltage, Line supply undervoltage, Motor phase loss, Output overcurrent between motor phase and earth, Output overcurrent between motor phases, Overcurrent, Overheating, Safe torque off, Short-circuit between motor phase and earth, Short-circuit between motor phases, Thermal protection
Max. HP
20 hp, 25 hp
With Line Contactor / No Line Contactor
With Line Contactor
For Use With
Three-phase supply voltage: 380...480 V 50/60 Hz
Input Frequency
60/50 Hz
Control Method
Constant Torque Standard, Optimized Torque Mode, Variable Torque Standard
Max. Output Amps
42.9 A, 48 A, 52.7 A, 58 A
Output Voltage
480V AC
Application
Industrial Process and Utilities
Enclosure Rating
NEMA 1
Input Type
Analog, Digital
Maximum Output Current
39 A
Brake Chopper Included
Yes
Adjustable Deceleration Time
0.01 to 9,999 sec
Start/Stop Control
Programmable
Series
Altivar Machine ATV340
Key Pad Lockout
None
Output Frequency Range
0.1 to 599 Hz
Ethernet Port Included
Yes
With Bypass / No Bypass
No Bypass
Input Voltage Range
380 to 480V AC
Number of Inputs
(2) Analog; (1) Discrete; (3) Relay
Displays
None
Output Phase AC
Three
Color
Black
Enclosure
Open
Output Type
Analog
Torque Application
Constant Torque, Variable Torque
Number of Outputs
(3) Analog; (8) Discrete
Adjustable Acceleration Time
0.01 to 9,999 sec
Output Voltage Range
323V AC to 528V AC
Maximum Output Power
20 hp, 25 hp
Style
Ethernet
Product Type
Variable Frequency Drive
Input Phase
Three
Includes Brake Chopper
Yes
Output Frequency - Minimum
599 Hz
Line Contactor Design
With Line Contactor
IP Rating
IP20
Output Frequency - Maximum
0.1 Hz
NEMA Rating
NEMA 1
Keypad Lockout
None
Output Horsepower
20 hp, 25 hp
Output Current - Maximum
39 A
Number of Outputs - Analog
3
Includes Ethernet Port
Yes
Number of Inputs - Analog
2
Bypass Design
No Bypass
Output Phase
Three
Wire Color
Black
Container Type
Ethernet
Sensor Body Style
Ethernet

Dimensions

Width
7.09 in
Height
15.16 in
Depth
9.8 in
Overall Height
5 1/8 in
Overall Width
7 1/8 in
Overall Depth
9 3/4 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 20 hp, 25 hp, Maximum Output Current 39 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews