Shop CENTURY
Create Account
Fan Coil Air Conditioner Motor 5.6in CX 1/2 HP 1075/3
- Mfr # RA1056WB
- Zoro # G423931124
product price:Â
$
435.99
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
- RA1056WB
- Zoro #
- G423931124
- UPC #
- -
- Country of Origin
- Unknown
Description
Century RA1056WB fan coil motor, PSC 1/2 HP (.500 HP, 0.37 kW) at 1,075 RPM, 208-230V single-phase with 48Y frame and 5.6 in diameter; semi-enclosed rolled steel housing, CCWLE rotation, sleeve bearings, resilient base mount and flat shaft (0.500 in dia, extensions 8.600 in x 0.500 in x 8.000 in). Amperage 2.7, Service Factor 1.00, Insulation Class B; UL recognized.