Variable Frequency Drive, Black

  • Mfr # ATV340U40N4E
  • Zoro # G0200410
product price: 
$
1,448.99
/ea
Free Shipping & Returns

Key Features

Height
10.63 in
Max. Output Amps
14 A, 16.7 A, 17.1 A
Width
3.35 in
Control Method
Constant Torque Standard, Optimized Torque Mode, Variable Torque Standard
Input Frequency
60/50 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV340U40N4E
Zoro #
G0200410
UPC #
785901717386
Country of Origin
Indonesia

Dimensions

Height
10.63 in
Width
3.35 in
Depth
9.15 in
Overall Depth
9 1/8 in
Overall Height
10 5/8 in
Overall Width
3 3/8 in

Details

Max. Output Amps
14 A, 16.7 A, 17.1 A
Control Method
Constant Torque Standard, Optimized Torque Mode, Variable Torque Standard
Input Frequency
60/50 Hz
Item
Variable Frequency Drive
With Line Contactor / No Line Contactor
With Line Contactor
Digital Readout
No
Output Voltage
480V AC
Protection
Break on the control circuit, DC Bus overvoltage, Exceeding limit speed, Input supply loss, Line supply overvoltage, Line supply undervoltage, Motor phase loss, Output overcurrent between motor phase and earth, Output overcurrent between motor phases, Overcurrent, Overheating, Safe torque off, Short-circuit between motor phase and earth, Short-circuit between motor phases, Thermal protection
For Use With
Three-phase supply voltage: 380...480 V 50/60 Hz
Input Phase AC
Three
Input Voltage
480V AC
Max. HP
5 hp, 7 hp
Standards
EN/IEC 61800-3, Environment 1 Category C2 EN/IEC 61800-3, Environment 2 Category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 618000-5-1
Display Type
None
Dynamic Braking
No
Input Type
Analog, Digital
Output Voltage Range
323V AC to 528V AC
Maximum Output Current
12.7 A
Enclosure Rating
NEMA 1
Number of Inputs
(2) Analog; (1) Discrete; (3) Relay
Torque Application
Constant Torque, Variable Torque
With Bypass / No Bypass
No Bypass
Adjustable Acceleration Time
0.01 to 9,999 sec
Maximum Output Power
7 hp
Key Pad Lockout
None
Input Voltage Range
380 to 480V AC
Enclosure
Open
Displays
None
Series
Altivar Machine ATV340
Brake Chopper Included
Yes
Number of Outputs
(3) Analog; (8) Discrete
Output Frequency Range
0.1 to 599 Hz
Output Type
Analog
Style
Ethernet
Application
Industrial Process and Utilities
Adjustable Deceleration Time
0.01 to 9,999 sec
Start/Stop Control
Programmable
Ethernet Port Included
Yes
Color
Black
Output Phase AC
Three
Output Horsepower
7 hp
Product Type
Variable Frequency Drive
Output Current - Maximum
12.7 A
IP Rating
IP20
Input Phase
Three
Number of Outputs - Analog
3
Output Frequency - Minimum
599 Hz
Keypad Lockout
None
Output Phase
Three
Includes Ethernet Port
Yes
NEMA Rating
NEMA 1
Output Frequency - Maximum
0.1 Hz
Bypass Design
No Bypass
Line Contactor Design
With Line Contactor
Number of Inputs - Analog
2
Includes Brake Chopper
Yes
Wire Color
Black
Container Type
Ethernet

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 7 hp, Maximum Output Current 12.7 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews