Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black

  • Mfr # ATV340U30N4E
  • Zoro # G3610303

product price: 
$
1,241.99
/ea
Free Shipping & Returns

Key Features

Display Type
None
Control Method
Constant Torque Standard, Optimized Torque Mode, Variable Torque Standard
Height
10.63 in
Protection
Break on the control circuit, DC Bus overvoltage, Exceeding limit speed, Input supply loss, Line supply overvoltage, Line supply undervoltage, Motor phase loss, Output overcurrent between motor phase and earth, Output overcurrent between motor phases, Overcurrent, Overheating, Safe torque off, Short-circuit between motor phase and earth, Short-circuit between motor phases, Thermal protection
With Line Contactor / No Line Contactor
With Line Contactor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV340U30N4E
Zoro #
G3610303
UPC #
785901718581
Country of Origin
Indonesia
Display Type
None
Control Method
Constant Torque Standard, Optimized Torque Mode, Variable Torque Standard
Protection
Break on the control circuit, DC Bus overvoltage, Exceeding limit speed, Input supply loss, Line supply overvoltage, Line supply undervoltage, Motor phase loss, Output overcurrent between motor phase and earth, Output overcurrent between motor phases, Overcurrent, Overheating, Safe torque off, Short-circuit between motor phase and earth, Short-circuit between motor phases, Thermal protection
With Line Contactor / No Line Contactor
With Line Contactor
Max. Output Amps
10.2 A, 11 A, 12.6 A, 13 A
Max. HP
3 hp, 5 hp
For Use With
Three-phase supply voltage: 380...480 V 50/60 Hz
Input Frequency
60/50 Hz
Item
Variable Frequency Drive
Output Voltage
480V AC
Standards
EN/IEC 61800-3, Environment 1 Category C2 EN/IEC 61800-3, Environment 2 Category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 618000-5-1
Digital Readout
No
Input Voltage
480V AC
Dynamic Braking
No
Input Phase AC
Three
Displays
None
Start/Stop Control
Programmable
Enclosure Rating
NEMA 1
Adjustable Acceleration Time
0.01 to 9,999 sec
Style
Ethernet
Input Type
Analog, Digital
Application
Industrial Process and Utilities
Output Frequency Range
0.1 to 599 Hz
Brake Chopper Included
Yes
Output Voltage Range
323V AC to 528V AC
Color
Black
Maximum Output Power
5 hp
Torque Application
Constant Torque, Variable Torque
Key Pad Lockout
None
Maximum Output Current
9.3 A
Number of Inputs
(2) Analog; (1) Discrete; (3) Relay
With Bypass / No Bypass
No Bypass
Series
Altivar Machine ATV340
Adjustable Deceleration Time
0.01 to 9,999 sec
Input Voltage Range
380 to 480V AC
Output Phase AC
Three
Ethernet Port Included
Yes
Enclosure
Open
Output Type
Analog
Number of Outputs
(3) Analog; (8) Discrete
Output Horsepower
5 hp
IP Rating
IP20
Keypad Lockout
None
Number of Outputs - Analog
3
Output Frequency - Minimum
599 Hz
Includes Brake Chopper
Yes
Includes Ethernet Port
Yes
Product Type
Variable Frequency Drive
Output Current - Maximum
9.3 A
NEMA Rating
NEMA 1
Bypass Design
No Bypass
Output Phase
Three
Line Contactor Design
With Line Contactor
Input Phase
Three
Output Frequency - Maximum
0.1 Hz
Number of Inputs - Analog
2
Wire Color
Black
Container Type
Ethernet
Sensor Body Style
Ethernet

Dimensions

Height
10.63 in
Width
3.35 in
Depth
9.15 in
Overall Depth
9 1/8 in
Overall Height
10 5/8 in
Overall Width
3 3/8 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 5 hp, Maximum Output Current 9.3 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.