Variable Frequency Drive, Black

  • Mfr # ATV340U55N4
  • Zoro # G3614932
product price: 
$
1,243.99
/ea
Free Shipping & Returns

Key Features

Display Type
None
Standards
EN/IEC 61800-3, Environment 1 Category C2 EN/IEC 61800-3, Environment 2 Category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 618000-5-1
With Line Contactor / No Line Contactor
With Line Contactor
Digital Readout
No
For Use With
Three-phase supply voltage: 380...480 V 50/60 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV340U55N4
Zoro #
G3614932
UPC #
785901657620
Country of Origin
Indonesia
Display Type
None
Item
Variable Frequency Drive
Standards
EN/IEC 61800-3, Environment 1 Category C2 EN/IEC 61800-3, Environment 2 Category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 618000-5-1
With Line Contactor / No Line Contactor
With Line Contactor
Digital Readout
No
For Use With
Three-phase supply voltage: 380...480 V 50/60 Hz
Input Phase AC
Three
Input Voltage
480V AC
Output Voltage
480V AC
Input Frequency
60/50 Hz
Control Method
Variable Torque Standard, Optimized Torque Mode, Constant Torque Standard
Protection
Break on the control circuit, DC Bus overvoltage, Exceeding limit speed, Input supply loss, Line supply overvoltage, Line supply undervoltage, Motor phase loss, Output overcurrent between motor phase and earth, Output overcurrent between motor phases, Overcurrent, Overheating, Safe torque off, Short-circuit between motor phase and earth, Short-circuit between motor phases, Thermal protection
Max. Output Amps
18.2 A, 19.1 A, 22.3 A, 22.9 A
Max. HP
7 hp, 10 hp
Dynamic Braking
No
Number of Outputs
(3) Analog; (8) Discrete
Color
Black
Input Type
Analog, Digital
Enclosure
Open
Start/Stop Control
Programmable
Series
Altivar Machine ATV340
Brake Chopper Included
Yes
Maximum Output Current
16.5 A
Key Pad Lockout
None
Maximum Output Power
10 hp
Ethernet Port Included
No
Output Frequency Range
0.1 to 599 Hz
Adjustable Deceleration Time
0.01 to 9,999 sec
Output Type
Analog
Style
Modular
With Bypass / No Bypass
No Bypass
Number of Inputs
(2) Analog; (1) Discrete; (3) Relay
Enclosure Rating
NEMA 1
Adjustable Acceleration Time
0.01 to 9,999 sec
Output Voltage Range
323V AC to 528V AC
Torque Application
Constant Torque, Variable Torque
Displays
None
Input Voltage Range
380 to 480V AC
Output Phase AC
Three
Application
Industrial Process and Utilities
Number of Inputs - Analog
2
Output Frequency - Minimum
599 Hz
Output Phase
Three
NEMA Rating
NEMA 1
IP Rating
IP20
Keypad Lockout
None
Bypass Design
No Bypass
Number of Outputs - Analog
3
Output Frequency - Maximum
0.1 Hz
Includes Ethernet Port
No
Output Current - Maximum
16.5 A
Line Contactor Design
With Line Contactor
Output Horsepower
10 hp
Product Type
Variable Frequency Drive
Includes Brake Chopper
Yes
Input Phase
Three
Wire Color
Black
Container Type
Modular
Sensor Body Style
Modular

Dimensions

Width
4.33 in
Depth
9.21 in
Height
10.63 in
Overall Depth
9 1/4 in
Overall Height
10 5/8 in
Overall Width
4 3/8 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 10 hp, Maximum Output Current 16.5 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews