Variable Frequency Drive, Black

  • Mfr # ATV340U75N4E
  • Zoro # G3569834
product price: 
$
1,898.99
/ea
Free Shipping & Returns

Key Features

Max. Output Amps
24.8 A, 26.4 A, 29.7 A, 32.4 A
Control Method
Variable Torque Standard, Optimized Torque Mode, Constant Torque Standard
Max. HP
10 hp, 15 hp
Input Frequency
60/50 Hz
Display Type
None
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV340U75N4E
Zoro #
G3569834
UPC #
785901726012
Country of Origin
Indonesia
Max. Output Amps
24.8 A, 26.4 A, 29.7 A, 32.4 A
Control Method
Variable Torque Standard, Optimized Torque Mode, Constant Torque Standard
Max. HP
10 hp, 15 hp
Input Frequency
60/50 Hz
Display Type
None
Standards
EN/IEC 61800-3, Environment 1 Category C2 EN/IEC 61800-3, Environment 2 Category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 618000-5-1
Output Voltage
480V AC
Dynamic Braking
No
Protection
Break on the control circuit, DC Bus overvoltage, Exceeding limit speed, Input supply loss, Line supply overvoltage, Line supply undervoltage, Motor phase loss, Output overcurrent between motor phase and earth, Output overcurrent between motor phases, Overcurrent, Overheating, Safe torque off, Short-circuit between motor phase and earth, Short-circuit between motor phases, Thermal protection
Item
Variable Frequency Drive
Digital Readout
No
Input Phase AC
Three
With Line Contactor / No Line Contactor
With Line Contactor
Input Voltage
480V AC
For Use With
Three-phase supply voltage: 380...480 V 50/60 Hz
Brake Chopper Included
Yes
Application
Industrial Process and Utilities
With Bypass / No Bypass
No Bypass
Enclosure Rating
NEMA 1
Start/Stop Control
Programmable
Maximum Output Current
24 A
Number of Inputs
(2) Analog; (1) Discrete; (3) Relay
Key Pad Lockout
None
Series
Altivar Machine ATV340
Output Phase AC
Three
Maximum Output Power
15 hp
Adjustable Acceleration Time
0.01 to 9,999 sec
Style
Ethernet
Output Frequency Range
0.1 to 599 Hz
Output Voltage Range
323V AC to 528V AC
Displays
None
Ethernet Port Included
Yes
Color
Black
Input Type
Analog, Digital
Output Type
Analog
Adjustable Deceleration Time
0.01 to 9,999 sec
Number of Outputs
(3) Analog; (8) Discrete
Torque Application
Constant Torque, Variable Torque
Enclosure
Open
Input Voltage Range
380 to 480V AC
Output Current - Maximum
24 A
Bypass Design
No Bypass
Output Horsepower
15 hp
Output Frequency - Maximum
0.1 Hz
Output Phase
Three
Number of Outputs - Analog
3
Number of Inputs - Analog
2
NEMA Rating
NEMA 1
Line Contactor Design
With Line Contactor
Keypad Lockout
None
Includes Ethernet Port
Yes
Product Type
Variable Frequency Drive
Includes Brake Chopper
Yes
Output Frequency - Minimum
599 Hz
IP Rating
IP20
Input Phase
Three
Wire Color
Black
Container Type
Ethernet
Sensor Body Style
Ethernet

Dimensions

Height
10.63 in
Depth
9.21 in
Width
4.33 in
Overall Depth
9 1/4 in
Overall Width
4 3/8 in
Overall Height
10 5/8 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 15 hp, Maximum Output Current 24 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews