Shop CENTURY DRILL & TOOL
See all product information
Create Account
Stubby Drill Bits
- Mfr # 17906
- Zoro # G0207953
product price:
$
5.39
/ea
Sold in multiples of 2 for
$10.78
Key Features
Size
3/32 in
Overall Length
1-3/8 in
Decimal Equivalent
0.0938
Cutting Length
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17906
- Zoro #
- G0207953
- UPC #
- 81838179069
- Country of Origin
- China
- Decimal Equivalent
- 0.0938
Dimensions
- Size
- 3/32 in
- Overall Length
- 1-3/8 in
- Cutting Length
- 1/2 in
Description
Century's stubby drill bits drill holes in hard to reach areas and confined spaces. Special heat treatment results in cutting edges that remain sharp longer when drilling tough materials. Precision ground from M2 high speed steel and 135° quick-cut points. 1/4" quick change shank fits standard and quick change chucks.
- Drill holes in hard to reach areas and confined spaces.
- Special heat treatment results in cutting edges that remain sharp longer when drilling though materials.
- Precision ground from M2 high speed steel and 135° quick-cut points.
- 1/4" quick-change shank fits standard and quick-change chucks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.