Shop HOLEMAKER TECHNOLOGY
See all product information
Create Account
Drill Bit
- Mfr # 209021-0040
- Zoro # G309199211
product price:Â
$
94.85
/ea
Key Features
Flute Length
2 1/4 in
Length
3 3/4 in
Shank Hex Size
7/16 in
Material - Machining
Cobalt
Drill Bit Point Type
Split Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 209021-0040
- Zoro #
- G309199211
- UPC #
- 5060940355733
- Country of Origin
- United Kingdom
Dimensions
- Flute Length
- 2 1/4 in
- Length
- 3 3/4 in
- Shank Hex Size
- 7/16 in
- Drill Bit Size
- 1/2 in
- Overall Length
- 3 3/4 in
Details
- Material - Machining
- Cobalt
- Drill Bit Point Type
- Split Point
- Shank Type - Machining
- VersaDrive Hex
- Drill Bit Point Angle
- 118 Degrees
- Item
- Drill Bit
- Series
- VersaDrive Ultra
- Finish - Machining
- TiCN
- Impact Rating
- Not Impact Rated
- Cutting Direction
- Right Hand
- Spiral Direction
- Right Hand
- Measurement System
- Fractional Inch
Description
Drill Bit, 1/2 in, Drill Bit Point Angle 118 Degrees , Drill Bit Point Type Split Point, Cobalt, TiCN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.