Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black

  • Mfr # ATV630D22M3
  • Zoro # G0211467

product price: 
$
5,853.99
/ea
Free Shipping & Returns

Key Features

Enclosure
Totally Enclosed
Start/Stop Control
Programmable
Displays
LCD Keypad
Dynamic Braking
No
Output Voltage
240V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV630D22M3
Zoro #
G0211467
UPC #
785901515074
Country of Origin
India
Enclosure
Totally Enclosed
Start/Stop Control
Programmable
Displays
LCD Keypad
Dynamic Braking
No
Output Voltage
240V AC
For Use With
Synchronous, Asynchronous Motors and Special Motors From 800kW to 1.5MW
Control Type
Keypad, Remote Keypad, Terminal, Digital Communication Network
Control Method
Keypad, Remote Keypad, Terminal, Digital Communication Network
Input Frequency
60/50 Hz
Protection
Motor Phase Break, Overcurrent, Overheating, Overspeed, Overvoltage's, Safe Torque Off, Short-circuit Protection, Thermal Protection, Undervoltage
Display Type
LCD
Max. HP
30 hp
Key Pad Lockout
None
Input Phase AC
Three
Output Phase AC
Three
Adjustable Deceleration Time
0.01 to 9,999 sec
Accepts Input Control Signal
Yes
Output Frequency Range
0.1 to 500 Hz
With Line Contactor / No Line Contactor
With Line Contactor
Standards
UL 508C, EN/IEC 61800-3, Environment 1 category C2 EN/IEC 61800-3, Environment 2 category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 61000-3-12, IEC 60721-3, IEC 61508, IEC 13849-1
With Bypass / No Bypass
No Bypass
Max. Output Amps
117.6 A
Adjustable Acceleration Time
0.01 to 9,999 sec
Input Voltage
240V AC
Item
Variable Frequency Drive
Digital Readout
Yes
Maximum Output Current
92.6 A
Torque Application
Constant Torque, Variable Torque
Number of Outputs
(2) Analog; (3) Relay
Maximum Output Power
30 hp
Color
Black
Style
Compact
Application
Industrial Process and Utilities
Series
Altivar Process ATV600 Variable Speed Drives
Brake Chopper Included
No
Input Type
Analog, Digital
Output Voltage Range
200V AC to 240V AC
Ethernet Port Included
Yes
Number of Inputs
(3) Analog; (8) Discrete
Input Voltage Range
200 to 240V AC
Enclosure Rating
NEMA 1
Output Type
Analog
Output Current - Maximum
92.6 A
Input Phase
Three
Output Frequency - Minimum
500 Hz
Output Horsepower
30 hp
Product Type
Variable Frequency Drive
Includes Brake Chopper
No
Includes Ethernet Port
Yes
Line Contactor Design
With Line Contactor
IP Rating
IP21
Output Phase
Three
NEMA Rating
NEMA 1
Number of Outputs - Analog
2
Bypass Design
No Bypass
Number of Inputs - Analog
3
Number of Outputs - Relay
3
Output Frequency - Maximum
0.1 Hz
Keypad Lockout
None

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 30 hp, Maximum Output Current 92.6 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.