Shop CAPTIVE-AIRE
See all product information
Create Account
Motor, 3/4 hp
- Mfr # CK56HB02F01-60HZ
- Zoro # G021681315
product price:Â
$
391.99
/ea
Free Shipping & Returns
Key Features
Usable @ 200V
Not Usable at 200V
Number of Shafts
1
Phase
Single
Compatible Manufacturer Part Number
48A11011113, 6241R, DR75HFA, DU75HFA
Compatible Brand
Captive-Aire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CK56HB02F01-60HZ
- Zoro #
- G021681315
- UPC #
- -
- Country of Origin
- China
- Usable @ 200V
- Not Usable at 200V
- Number of Shafts
- 1
- Phase
- Single
- Item
- Motor
- Compatible Manufacturer Part Number
- 48A11011113, 6241R, DR75HFA, DU75HFA
- Compatible Brand
- Captive-Aire
- Shaft Design
- Keyed
- Number of Speeds
- 1
- Usable @ 208V
- Usable at 208V
- Product Type
- Fan and Blower Motor
- Insulation Class
- F
- Nameplate Horsepower @ 60 Hz
- 3/4 hp
- Nameplate RPM @ 60 Hz
- 1,750 RPM
- Nameplate Voltage @ 60 Hz
- 115/208-230V AC
Dimensions
- Shaft Diameter
- 5/8 in
- Shaft Length
- 1 7/8 in
- Frame Size
- 56
Description
Motor, Single Phase, 3/4 hp HP, Nameplate RPM 1,750 RPM, No. of Speeds 1, Voltage 115/208-230V AC, 56 Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Ins. Class F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.