MOTORS-GENERAL PURPOSE
- Mfr # MOT18830
- Zoro # G925075883
product price:Â
$
572.99
/ea
Free Shipping & Returns
Key Features
Shaft Length
7 11/16 in
Motor Enclosure Type
Open Air Over
Number of Speeds
3
Motor Thermal Protection
Auto
Motor Shaft Rotation
CW/CCW
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MOT18830
- Zoro #
- G925075883
- UPC #
- -
- Country of Origin
- Mexico
- Motor Enclosure Type
- Open Air Over
- Number of Speeds
- 3
- Motor Thermal Protection
- Auto
- Motor Shaft Rotation
- CW/CCW
- Item
- MOTORS-GENERAL PURPOSE
- Product Type
- Fan and Blower Motor
- Phase
- Single
Dimensions
- Shaft Length
- 7 11/16 in
- Shaft Diameter
- 1/2 in
- Frame Size
- 48
Description
MOTORS-GENERAL PURPOSE, Single Phase, Motor Thermal Protection Auto, Motor Shaft Rotation CW/CCW
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.