Shop BELKIN
See all product information
Create Account
Patch Cable Lc/Pc Multi-Mode(M) 98 Ft
- Mfr # F2F202LL-30M
- Zoro # G0228622
product price:Â
$
40.55
/ea
Key Features
Item - Data Cable
Patch Cable
Connector Type - Patch Cord
LC - Male
Length - Patch Cord
98 ft
Clad Dimension
125 µm
Core Dimension - Fiber Optic Cable
62.5 µm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F2F202LL-30M
- Zoro #
- G0228622
- UPC #
- 722868636909
- Country of Origin
- Unknown
- Item - Data Cable
- Patch Cable
- Connector Type - Patch Cord
- LC - Male
- Cable Type
- Fiber Optic
- Jacket Material
- Polyvinyl Chloride
Dimensions
- Length - Patch Cord
- 98 ft
- Clad Dimension
- 125 µm
- Core Dimension - Fiber Optic Cable
- 62.5 µm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.